Welcome to Würth Denmark For trade customers only
Diamond disc Cut & Grind, M14
Diamond disc Cut & Grind, M14 - 1
Diamond disc Cut & Grind, M14 - 2
Diamond disc Cut & Grind, M14 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Diamond disc Cut & Grind, M14

Diamond disc with M14 direct mounting for cutting and grinding (breaking sharp edges)

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

  • M14 direct mounting allows direct screwing onto the machine spindle and flush cutting

  • Closed cutting edge ensures a clean cut

  • Special cooling openings

  • Ideal for stonemasons, gardeners and landscapers, floor tilers and construction-related industries
Notice
  • Diamond cutting discs become dull at excessively high speeds and wear too rapidly at insufficient circumferential speeds

  • If the ease of cutting decreases (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts or using an appropriate whetstone

  • Separate larger workpiece cross-sections in several sections (swing cut)

  • Work without pressure — the weight of the machine is sufficient. Increased pressure causes increased wear.

  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs — risk of injury!

  • Although the tool is safe, always wear safety goggles and clothing while working

  • Observe the information on the label (max. speed), restrictions of use and safety instructions

  • The direction arrow on the disc must match the machine's direction of rotation

  • Use the appropriate protective hood

  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)

  • If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury