For detailed information, other images and documents, please select individual articles from the following table.
Flame-retardant bib trousers TRANEMO
Metal-free, wind- and waterproof inherently flame-retardant bib trousers with taped seams and
mesh lining. Wind- and water-proof in accordance with EN 343.
Register now and access more than 50,000 products
Variants
- Detachable adjustable suspenders with fixlock closure.
- Adjustable waist.
- Side pockets with flap.
- Hidden D-ring.
- Back and thigh pocket with flap.
- HTFR Dobby reinforced knees with internal knee pad pockets.
- Two-way zipper on the outer side of the legs.
- Snow barrier and adjustable leg opening at hem.
- HTFR Dobby reinforced back panel.
- Pre-heated reflectors for increased comfort
Material composition
- Mega TX 230IR – 40% modacrylic / 59% viscose / 1% antistatic, PU-laminated, 230 g/m²
- HTFR Dobby – 39% modacrylic / 28% polyamide / 17% cotton / 15% aramid / 1% antistatic, 295 g/m²
- FR Mesh – 98% aramid / 2% antistatic, 110 g/m²
- Tera TX Light – 45% modacrylic / 35% cotton / 18% polyamide / 2% antistatic, 160 g/m²
- EN ISO 11612: A1 B1 C1 F1
- EN 61482-2: APC 2
- EN 1149-5
- EN ISO 11611: CL.1 A1
- EN 13034: type PB(6)
- EN ISO 20471: CL.2 / CL.1(XS-S)
- EN 343
- CE
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!