Welcome to Würth Denmark For trade customers only
Flame-retardant coverall TRANEMO
Flame-retardant coverall TRANEMO - 1
Flame-retardant coverall TRANEMO - 2
Flame-retardant coverall TRANEMO - 3

For detailed information, other images and documents, please select individual articles from the following table.

Flame-retardant coverall TRANEMO

Metal-free and inherently flame-retardant Hi-Vis coverall in lightweight and durable Tera TX quality. The coverall is suitable for work requiring flame-retardant protection, arc flash protection, and high visibility. PFAS-free

See product details

Available in 13 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

  • Hidden 2-way zipper and press-stud closure.

  • Two holders for communication equipment.

  • Two holders for ID pocket.

  • Vertical chest pockets with zipper.

  • Adjustable waistband and action back for maximum mobility.

  • Adjustable cuffs.

  • Side pockets with through access.

  • Shaped knees with adjustable internal knee pad pockets.

  • Back pockets with flap.

  • Ruler pocket.

  • Zipper in legs from knee to ankle.

  • Contrast stitching.


Material composition:


  • Tera TX – 45% modacrylic / 35% cotton / 18% polyamide / 2% antistatic, 260 g/m²
Notice

Available in standard length and extra length.

  • EN ISO 11612: A1+A2 B1 C1 F1

  • EN 61482-2: APC 1, ELIM: 8.1 cal/cm², EBT: 8.7 cal/cm²

  • EN 1149-5

  • EN 13034: type PB(6)

  • EN ISO 20471: CL.3

  • EN ISO 15797: 50 washes

  • TRANEMO SKINSAFE