For detailed information, other images and documents, please select individual articles from the following table.
Flame-retardant jacket TRANEMO
Metal-free and inherently flame-retardant Hi-Vis jacket with vertical chest pockets in lightweight and
very comfortable high-durability fabric. Perfect for work requiring arc flash protection and high visibility. PFAS-free
Register now and access more than 50,000 products
Variants
- Hidden zipper and snap fasteners.
- Extended back.
- Two straps for communication equipment.
- Vertical chest pockets with zipper.
- Sleeve pocket with flap, hidden D-ring and holder for ID pocket.
- Side pockets with zipper.
- Adjustable waist and cuffs.
- Three internal pockets, one of which is for a phone.
- Contrast stitching.
Material composition:
- Tera TX – 45% modacrylic / 35% cotton / 18% polyamide / 2% antistatic, 260 g/m²
- EN ISO 11612: A1+A2 B1 C1 F1
- EN 61482-2: APC 1, ELIM: 8.1 cal/cm², EBT: 8.7 cal/cm²
- EN 1149-5
- EN 13034: type PB(6)
- EN ISO 20471: CL.3
- EN ISO 15797: 50 washes
- TRANEMO SKINSAFE
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!