Welcome to Würth Denmark For trade customers only
Flame-retardant overall TRANEMO
Flame-retardant overall TRANEMO - 1
Flame-retardant overall TRANEMO - 2
Flame-retardant overall TRANEMO - 3
Flame-retardant overall TRANEMO - 4

For detailed information, other images and documents, please select individual articles from the following table.

Flame-retardant overall TRANEMO

Metal-free and inherently flame-retardant Hi-Vis overall with front zipper, in lightweight and very comfortable high-durability fabric. PFAS-free

See product details

Available in 24 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

  • Adjustable suspenders with hidden fixlock buckles and elastic at back.

  • Front zipper.

  • Chest pockets, one with flap.

  • Hidden knife snap.

  • Inner pocket.

  • Adjustable waist.

  • Side pockets.

  • Shaped knees with adjustable internal knee pad pockets.

  • Right cargo pocket with flap, ruler pocket, separate mobile pocket, pencil holder, and hidden knife snap with loop.

  • Left cargo pocket with flap and hidden D-ring, ruler pocket, first aid pocket, and hidden knife snap with loop.


Material composition:


  • Tera TX – 45% modacrylic / 35% cotton / 18% polyamide / 2% antistatic, 260 g/m²
Notice

Long and short sizes – Will be made to order. Approx. 5 days additional delivery time.

  • EN ISO 11612: A1+A2 B1 C1 F1

  • EN 61482-2: APC 1, ELIM: 8.1 cal/cm², EBT: 8.7 cal/cm²

  • EN 1149-5

  • EN ISO 20471: CL.2

  • EN ISO 15797: 50 washes

  • TRANEMO SKINSAFE