Welcome to Würth Denmark For trade customers only
Flame-retardant shirt TRANEMO
Flame-retardant shirt TRANEMO - 1
Flame-retardant shirt TRANEMO - 2

For detailed information, other images and documents, please select individual articles from the following table.

Flame-retardant shirt TRANEMO

Metal-free and inherently flame-retardant Hi-Vis shirt. PFAS-free

See product details

Available in 8 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

  • Hidden plastic snap buttons at front.

  • Chest pockets with flap.

  • Pre-heated reflectors for extra comfort.

  • Ventilation channels on back.

  • Adjustable cuff.


Material composition:


  • Tera TX Light FC – 45% modacrylic / 35% cotton / 18% polyamide / 2% antistatic, 160 g/m²
  • EN ISO 11612: A1 B1 C1 F1

  • EN 61482-2: APC 1, ELIM: 5.0 cal/cm², ATPV: 5.8 cal/cm²

  • EN 1149-5

  • EN 13034: type PB(6)

  • EN ISO 20471: CL.2