Welcome to Würth Denmark For trade customers only
Flame-retardant softshell jacket TRANEMO
Flame-retardant softshell jacket TRANEMO - 1
Flame-retardant softshell jacket TRANEMO - 2

For detailed information, other images and documents, please select individual articles from the following table.

Flame-retardant softshell jacket TRANEMO

Metal-free, wind- and water-repellent inherently flame-retardant Hi-Vis softshell jacket with
very high comfort.

See product details

Available in 8 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

  • Jacket has high Arc Rating and is ergonomically designed for work with raised arms.

  • Pre-heated reflectors for better comfort.

  • Hidden zipper and double wind flap with press studs.

  • Two straps for communication equipment.

  • Left breast pocket with flap.

  • Right chest pocket with zipper and option for headset cable.

  • Side pockets with zipper.

  • Sleeve pocket with flap, hidden D-ring and holder for ID pocket.

  • Internal cuff at sleeve end.

  • Drawstring at waist.


Material composition


  • HTFR Dobby – 39% modacrylic / 28% polyamide / 17% cotton / 15% aramid / 1% antistatic, 295 g/m²

  • Windtech FR 340 – 54% modacrylic / 42% cotton / 2% polyamide / 1% elastic fibers / 1% antistatic, PU-laminated, 360 g/m²
  • EN ISO 11612: A1 B1 C2 F1

  • EN 61482-2: APC 2, ELIM: 23.0 cal/cm², EBT: 28.0 cal/cm²

  • EN 1149-5

  • EN ISO 11611: CL.2 A1

  • EN ISO 13034: type PB(6)

  • EN ISO 20471: CL.3 / CL.2* (XS-S)

*Garment has combined certification achieving EN ISO 20471 CL.3 together with Tranemo trousers or overall certified to EN ISO 20471 CL.1 or CL.2.