For detailed information, other images and documents, please select individual articles from the following table.
Flame-retardant sweatshirt TRANEMO
Metal-free and inherently flame-retardant Hi-Vis sweatshirt with round neck. PFAS-free
fabric, with 50% recycled cotton.
Register now and access more than 50,000 products
Variants
- Knitted cuffs and hem.
- Pre-heated reflectors for extra comfort
Material composition
- Cantex Terry – 60% modacrylic / 19% recycled cotton / 19% cotton / 2% antistatic, 290 g/m²
- EN ISO 11612: A1+A2 B1 C2 F2
- EN 61482-2: APC 1, ELIM: 8.6 cal/cm², EBT: 11.0 cal/cm²
- EN 1149-5
- EN ISO 20471 CL.2*
- EN 13758-2
- TRANEMO SKINSAFE
*Size XS has combined certification and achieves EN ISO 20471 CL.3 together with Tranemo trousers or
overall certified to EN ISO 20471 CL.2. Size S-4XL has combined certification and achieves EN ISO 20471 CL.3 together with Tranemo trousers or overall certified to EN ISO 20471 CL.1 or CL.2.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!