Welcome to Würth Denmark For trade customers only
Flame-retardant sweatshirt jacket TRANEMO
Flame-retardant sweatshirt jacket TRANEMO - 1
Flame-retardant sweatshirt jacket TRANEMO - 2

For detailed information, other images and documents, please select individual articles from the following table.

Flame-retardant sweatshirt jacket TRANEMO

Metal-free, inherently flame-retardant Hi-Vis jacket in soft sweatshirt quality, 50%
cotton recycled. PFAS-free

See product details

Available in 8 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

  • Hidden zipper.

  • Chest pocket with zipper.

  • Side pockets.

  • Ribbed cuffs at sleeves.

  • Pre-heated reflectors for better comfort.


Material composition:


  • Cantex Terry – 60% modacrylic / 19% recycled cotton / 19% cotton / 2% antistatic, 290 g/m²
  • EN ISO 11612: A1+A2 B1 C2 F2

  • EN 61482-2: APC 1, ELIM: 8.6 cal/cm², EBT: 11.0 cal/cm²

  • EN 1149-5

  • EN ISO 20471: CL.3 / CL.2* (XS-S)

  • EN 13758-2: UV40

  • TRANEMO SKINSAFE

*Garment has combined certification achieving EN ISO 20471 CL.3 together with Tranemo trousers or overall certified to EN ISO 20471 CL.1 or CL.2.