For detailed information, other images and documents, please select individual articles from the following table.
Flame-retardant work trousers with stretch TRANEMO
Metal-free and inherently flame-retardant Hi-Vis work trousers with stretch zones for improved fit and enhanced comfort during work requiring full freedom of movement.
Register now and access more than 50,000 products
Variants
- Reinforced fly and stretch zones in legs.
- Hanging pockets with tool holders and HTFR Dobby reinforcement.
- Side pockets.
- Cargo pocket with stretch zone and flap with hidden D-ring, phone pocket with flap. Ruler pocket with tool holder and knife snap.
- Shaped knees with knee pad pockets in HTFR Dobby and stretch zones.
- Stretch panel at back for better mobility.
- Back pockets with flap.
- Adjustable leg opening with press studs.
Material composition:
- Tera TX – 45% modacrylic / 35% cotton / 18% polyamide / 2% antistatic, 260 g/m²
- HTFR Dobby – 39% modacrylic / 28% polyamide / 17% cotton / 15% aramid / 1% antistatic, 295 g/m²
- EN ISO 11612: A1+A2 B1 C1 F1
- EN 61482-2: APC 1, ELIM: 8.1 cal/cm², EBT: 8.7 cal/cm²
- EN 1149-5
- EN ISO 20471: CL.1
- EN ISO 15797: 50 washes
- TRANEMO SKINSAFE
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!