Welcome to Würth Denmark For trade customers only
Flame-retardant winter coverall TRAMENO
Flame-retardant winter coverall TRAMENO - 1
Flame-retardant winter coverall TRAMENO - 2
Flame-retardant winter coverall TRAMENO - 3
Flame-retardant winter coverall TRAMENO - 4

For detailed information, other images and documents, please select individual articles from the following table.

Flame-retardant winter coverall TRAMENO

Metal-free, inherently flame-retardant winter coverall with taped seams and quilted lining. Wind- and waterproof according to EN 343. Ergonomically designed for maximum
freedom of movement.

See product details

Available in 8 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

  • Wind flap with hidden 2-way zipper.

  • Detachable and adjustable hood.

  • Fleece in collar.

  • Two straps for communication equipment.

  • Chest pockets with zipper.

  • D-ring.

  • HTFR Dobby reinforcement at sleeve end, adjustable sleeve width, and inner knitted cuffs.

  • 2-way zipper on outside of legs.

  • Side pockets with flap.

  • Thigh pocket with flap.

  • HTFR Dobby reinforced knees with internal knee pad pockets.

  • Snow barrier in legs and adjustable leg opening with HTFR Dobby reinforced back edge. Pre-heated reflectors for increased comfort.


Material composition


  • HTFR Dobby – 39% modacrylic / 28% polyamide / 17% cotton / 15% aramid / 1% antistatic, 295 g/m²

  • Cantex Fleece – 45% modacrylic / 35% cotton / 18% polyester / 2% antistatic, 330 g/m²

  • Lining – Quilt FR, 45% modacrylic / 35% cotton / 18% polyamide / 2% antistatic, 160 g/m² with polyester batting, 80 g/m²
  • EN ISO 11612: A1 B1 C1 F1

  • EN 61482-2: APC 2, ELIM: 25.0 cal/cm², ATPV: 25.0 cal/cm²

  • EN 1149-5

  • *EN ISO 11611: CL.1 A1

  • *EN 13034: type PB(6)

  • EN ISO 20471: CL.3

  • EN 343: 3.1

  • **EN 342


*Hood must be used or removed during welding or chemical work. **Garment tested as a 3-layer system together with base underwear.