Welcome to Würth Denmark For trade customers only
Flame-retardant winter jacket TRANEMO
Flame-retardant winter jacket TRANEMO - 1
Flame-retardant winter jacket TRANEMO - 2

For detailed information, other images and documents, please select individual articles from the following table.

Flame-retardant winter jacket TRANEMO

Metal-free, inherently flame-retardant Hi-Vis winter jacket with taped seams and quilted lining. Wind- and waterproof according to EN 343. Outer fabric with 20% recycled fibers. PFAS-free

See product details

Available in 9 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

  • Hidden zipper and push buttons in the front.

  • Two straps for communication equipment.

  • Vertical chest pocket with zipper on right chest.

  • D-ring.

  • Vertical side pockets with fleece lining and flap.

  • Extended back with pleat for better mobility.

  • Adjustable cuffs.

  • Wind stopper in sleeves.

  • Fleece on inside of collar.

  • Two inner pockets.

  • Zipper in lining for mounting press studs.


Material composition


  • Cantex 240IR Recycled – 50% modacrylic / 43% cotton / 6% polyamide / 1% antistatic, PU-laminated, 300 g/m²

  • Lining – Quilt FR, 45% modacrylic / 35% cotton / 18% polyamide / 2% antistatic, 160 g/m² with polyester batting, 80 g/m²

  • Lining – Quilt FR, 45% modacrylic / 35% cotton / 18% polyamide / 2% antistatic, 160 g/m² with polyester batting, 120 g/m²
  • EN ISO 11612: A1+A2 B1 C2 F1

  • EN 61482-2: APC 2, ELIM: 32.0 cal/cm², ATPV: 32.0 cal/cm²

  • EN 1149-5

  • EN ISO 11611: CL.1 A1+A2

  • EN 13034: type PB(6)

  • EN ISO 20471: CL.3 / CL.2* (XXS-XS)

  • EN 343: 4.1

  • **EN 342: (5101+5122)


*Garment has combined certification achieving EN ISO 20471 CL.3 together with Tranemo trousers or overall certified to EN ISO 20471 CL.1 or CL.2. **Garment tested as a 3-layer system together with base underwear. Tranemo recommends underwear 5920/5940 and 5980.