For detailed information, other images and documents, please select individual articles from the following table.
Flame-retardant winter overall TRANEMO
Metal-free, inherently flame-retardant Hi-Vis winter overall with taped seams and quilted lining. Wind- and waterproof according to EN 343. Outer fabric with 20% recycled fibers. PFAS-free
Register now and access more than 50,000 products
Variants
- Detachable and adjustable suspenders with fixlock buckles.
- High back with fleece lining for extra protection.
- Straps at waist.
- Side pockets with zipper.
- Spacious thigh pockets with flap and D-ring in right pocket.
- Internal knee pad pockets.
- Two-way zipper on the outside of the legs.
- Snow barrier in legs and adjustable leg opening.
Material composition:
- Cantex 240IR Recycled – 50% modacrylic / 43% cotton / 6% polyamide / 1% antistatic, PU-laminated, 300 g/m²
- Cantex Fleece – 45% modacrylic / 35% cotton / 18% polyester / 2% antistatic, 330 g/m²
- Lining – Quilt FR, 45% modacrylic / 35% cotton / 18% polyamide / 2% antistatic, 160 g/m² with polyester batting, 80 g/m²
- EN ISO 11612: A1+A2 B1 2 F1
- EN 61482-2: APC 2, ELIM: 32.0 cal/cm², ATPV: 32.0 cal/cm²
- EN 1149-5
- EN ISO 11611: CL.1 A1+A2
- EN 13034: type PB[6]
- EN ISO 20471: CL.2 / CL.1 (XS-S)
- EN 343: 4.1
- *EN 342
* Trousers tested as 3-layer system together with standard underwear and jackets 5101 93, 5109 93, 5118 94 or 5119 94. Tranemo recommends underwear 5930 and 5990.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!