For detailed information, other images and documents, please select individual articles from the following table.
Self-drilling ventilation screw
Electrogalvanized drill point screw with hexagonal head and R2 square slot, ensuring good retention and power transmission
Register now and access more than 50,000 products
Variants
Time-saving
- Self-drilling, predrilling is therefore not necessary
- R2 square notch ensures good power transmission from the bit to the screw and holds the screw firmly
- Hexagon head gives good power transmission from the tip to the screw
- Magnetic tip holds the screw firmly
Robust
- Locking ribs ensure that the screw does not come loose due to vibration
- Reduced drill tip
Suitable for joining ventilation pipes/spira pipes, ventilation ducts and thin sheets.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!