For detailed information, other images and documents, please select individual articles from the following table.
Metric double box-end wrench with POWERDRIV®
Half-moon shape, for working in confined spaces
Register now and access more than 50,000 products
Variants
Ergonomic double box-end wrench for hard-to-reach places
- The obstruction wrench ensures efficient power transmission thanks to its half-moon shape.
- The design saves time and effort
- The heads are thin-walled and countersunk on both sides, and the arc swing is 30°
Standard compliant and very high quality
- The double box-end wrench complies with ISO 3318
- With proven chromium-vanadium steel
- The surfaces have a matt chrome-plated finish for a secure grip even with oily hands
- The box ends are also polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the double box-end wrench reduces costs of replacement and storage
Applications with engine blocks, starters and intake and exhaust manifolds
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!