For detailed information, other images and documents, please select individual articles from the following table.
Two-handed grease gun
Grease press with extension hose and stepless dosing arm
Register now and access more than 50,000 products
Variants
Robust and easy to work with
- Solid steel press head
- Self sealing steel piston
- Double ball valve
- Infinitely variable metering arm with volume indication
Can be used with
- 500 g of loose grease
- 400 g grease cartridges
Connection M
- 10 x 1
Pump volume at 400 bar back pressure CCM
- 1.4
Supplied with 300 mm long extension hose with hydraulic nosepiece.
Two-handed operation
DIN 1283.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!