Hose removal pliers
For detailed information, other images and documents, please select individual articles from the following table.
Hose removal pliers
Efficient and precise working due to self-opening function
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- Safe and gentle removal of hoses without damaging the rubber or plastic lines
- Fixed on the line diameter via a lever for stability during handling
- Handle with 3 positions for different line diameters, enabling a wide range of applications
- Loosening and stripping with angled V-shaped element for minimal force
- Slim design for good access even in tight spaces
- Made from robust chromium-molybdenum steel for a long service life
Notice
- Handle with 3 positions for lines of dia. 4.8 mm (3/16 inch); dia. 6.4 mm (1/4 inch); dia. 9.5 mm (3/8 inch)
Application area
- Ideally suited for vehicle maintenance and repair in workshops
- Can be used in mechanical engineering and in various industrial sectors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!