Welcome to Würth Denmark For trade customers only
MS hybrid sealant

For detailed information, other images and documents, please select individual articles from the following table.

MS hybrid sealant

Universal, permanently elastic hybrid sealant and free of isocyanates, solvents and silicone

See product details

Available in 7 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

  • Durable and permanently elastic

  • Universal adhesive, sealant and assembly sealant for the interiors of buildings and industrial constructions

  • Coloured sealants can also be used outdoors

  • Can be painted with water-based paints and varnishes

  • Fast-curing

  • Can be applied wet-on-wet

  • No shrinkage

  • Coloured sealants are resistant to UV radiation, weather, moisture and mould

  • Good resistance to salt water

  • Very good adhesion to various substrates, even damp surfaces

  • Almost odourless

  • Not corrosive to metals

  • High mechanical strength and Young's modulus (elasticity)

  • Absorbs acoustic and mechanical vibrations

  • No bubble formation, can be sanded once fully cured
Notice

Not suitable for underwater applications. If not using primer, we recommend an adhesion test. Do not allow this product to come into contact with alkyd resin paint systems. Not suitable for PE, PP, PTFE, silicone rubber, polystyrene and softened plastics. Excess varnishing can cause the development of cracks. Do not expose the product to alcohol or solvent vapours as these may cause discolouration or damage to the product.