For detailed information, other images and documents, please select individual articles from the following table.
Valcon® V8-2SN-K hydraulic hose
Hydraulic hose for high-pressure applications. The hose is designed to deliver maximum performance and durability under demanding conditions and exceeds the requirements of EN 857 - 2SC.
Register now and access more than 50,000 products
Variants
- Up to 40% smaller bending radius compared to 2SC hoses
- Up to 10 times higher abrasion resistance than required by EN-ISO 9645.
- High ozone resistance, ensuring long service life even under demanding environmental conditions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!