Welcome to Würth Denmark For trade customers only

Isolation tester, DT5500A

ELMA
<p class="level1">Isolation tester, DT5500A</p> ELMA - 1
<p class="level1">Isolation tester, DT5500A</p> ELMA - 2

For detailed information, other images and documents, please select individual articles from the following table.

Isolation tester, DT5500A

ELMA

2-in-1 multimeter and insulation tester with continuity test
Overvoltage protection category CAT III/1000 V
Impedance 4000 mΩ
Multimeter: Measures AC/DC voltage, resistance, continuity and throughput at 200 mA.
Insulation tester: Selectable test voltage 125, 250, 500 and 1000 V
Lockable function
Automatic warning when testing live installations
With automatic discharge of capacitive voltage. Automatic range selection, data hold and min./max. measurement.
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
Multimeter


  • Measures AC/DC voltage, resistance, continuity and throughput at 200 mA.


Insulation tester


  • Selectable test voltage 125, 250, 500 and 1000 V

  • Lockable function

  • Automatic warning when testing live installations


With automatic discharge of capacitive voltage. Automatic range selection, data hold and min./max. measurement.