For detailed information, other images and documents, please select individual articles from the following table.
12 V LED interior light Smartvan
Efficient 12 V LED strip in slimline design for load compartment lighting
Register now and access more than 50,000 products
Variants
Compact 12 V LED strip. Ideal for various applications, especially for load compartment lighting where reliable illumination is required.
- Slimline design with a height of only 9 mm.
- Made of durable plastic and aluminium, ensuring low weight and high robustness.
- 6000 K providing a cool white light
- Supplied with 150 cm cable and easy installation via two screw holes
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!