Welcome to Würth Denmark For trade customers only
Air-fed breathing protection system, Airflow

For detailed information, other images and documents, please select individual articles from the following table.

Air-fed breathing protection system, Airflow

Paint visor with good freedom of movement, complete with related parts
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
Complete multi-part kit


  • Fresh-air-fed paint visor with high visibility and room for standard spectacles

  • Belt with carbon filter element to remove odour and taste from the system

  • Warning whistle activates if air flow to mask falls too low (below 180 l/min)

  • Black nylon belt with tough plastic buckle
Notice

The system is connected to a compressor with a minimum flow rate of 600 l/min. It is important that the compressor is positioned where clean and dry compressed air can be supplied.

Masks and filters are approved according to EN 14594, Class B