For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic ratchet screwdriver DRS multi
Very small, lightweight pneumatic ratchet screwdriver in rugged plastic housing. Available as a single item or in a kit together with standard accessories.
Register now and access more than 50,000 products
Variants
Compact
- The particularly slim design and low weight allow work in hard-to-reach places
Simple
- To change the direction of rotation, simply insert the mounting adapter from the side concerned (L/R) into the head of the pneumatic ratchet wrench
Versatile application
- One tool allows four applications with two interchangeable adapters: 1/4 inch, 3/8 inch square and 1/4 inch, 10 mm bit chuck
Plug-in nipple not included
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!