Outdoor power bank
For detailed information, other images and documents, please select individual articles from the following table.
Outdoor power bank
4-in-1 - wireless charging, LED lamp, solar panel and rechargeable battery
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- High capacity for long-lasting use and reliable power on the go
- The slim and robust power bank is compatible with all common USB devices such as smartphones, tablets, MP3 players, navigation devices and has many other applications
- The 250 mA solar panel can contribute to the trickle charge in sufficient sunlight, but charging via mains power is recommended for intensive use
- The built-in LED lamp provides up to 150 lumens of light to assist you in the dark
- An additional feature is the wireless output, suitable for Qi-enabled devices, which allows phones to be charged quickly and easily by simply placing them on the power bank
- (Charging starts by placing the phone on it and pressing a button)
- The built-in overcharge protection ensures that the charging process automatically ends after charging
- The deep discharge protection switches off the power bank as soon as the voltage of the power bank drops below a certain value when charging a device, thus preventing damage to the battery
- At the push of a button, the state-of-charge indicator can be activated, which displays the remaining capacity in increments of 25 % on four integrated LEDs
- Can be used at temperatures from -10 °C to 60 °C when charging devices and 0 °C to 45 °C when being charged
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!