Welcome to Würth Denmark For trade customers only
LONGLIFE pressure sprayer bottle for aggressive solvent mixtures
LONGLIFE pressure sprayer bottle for aggressive solvent mixtures - 1
LONGLIFE pressure sprayer bottle for aggressive solvent mixtures - 2

For detailed information, other images and documents, please select individual articles from the following table.

LONGLIFE pressure sprayer bottle for aggressive solvent mixtures

Specially designed for use with petroleum-based solvents and aggressive mixtures
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
  • Resistant to a wide range of special fluids

  • Consistently safe and uniform spraying even with aggressive media

  • The extended operational readiness and significantly lower replacement requirements reduce downtime, reduce costs and conserve resources

  • High-quality equipment in an elegant black design

  • High-performance plastic designed for high chemical resistance and a long service life

  • Robust, slip-resistant container with ergonomic recessed handles

  • High-quality special seals on the inside for maximum leak tightness

  • Long nozzle spray head ensures a safe distance from the spray mist

  • Continuously adjustable control nozzle: from targeted full jet to a fine spray mist

  • Automatic safety valve (internally installed), prevents overpressure from 3 to 4 bar

  • Continuous spray button for effortless, fatigue-free work

  • Ergonomic handgrip for secure hold and easy handling