Welcome to Würth Denmark For trade customers only
Plug connector reduced for commercial vehicles

For detailed information, other images and documents, please select individual articles from the following table.

Plug connector reduced for commercial vehicles
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
  • Allows quick, simple installation and removal of pipes and hoses.

  • Fewer components means fewer potential points of leakage.

  • Corrosion-resistant brass design

  • Lower costs through quicker installation and repair.

  • Meets international DIN, DOT and SAE regulations.

  • Suitable for compressed air as operating medium.

  • Reliably maintains maximum operating pressure in accordance with DIN 74324.

  • Operates reliably at temperatures of -40 °C to +100 °C. At temperatures below +2 °C, please observe the requirements regarding compressed air quality.

  • Compatible with hoses in accordance with DIN 74324.

  • Features robust brass components, a nickel plated pipe reinforcing sleeve, a multi-tooth clamping ring and a Buna N O-ring (low-nitrile) for reliable sealing.
Notice

All pipes, regardless of material, tend to vibrate and move once they reach a certain length. For this reason, secure the brake line pipes (diameter 5 to 16 mm) to the bodywork or chassis with rubberised pipe clamps where possible. Maintain clamp spacing of 1 m to maximum 1.20 m.

Screw connections meet the requirements of DIN 74324



Screw connections meet the requirements of the Department Of Transport Federal Motor Vehicle Safety Standard (DOT FMVSS 106) and the Society for Automotive Engineers (SAE J1131)



Screw connections are TÜV tested and approved for use in pneumatic brake systems



on commercial vehicles