Valcon standard quick coupling NVX SERIES - MALE
For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- NVX series couplings are highly versatile and compatible with all manufacturer models, except 1/2", which is replaceable according to ISO 7241-A.
- Highly energy-efficient with low pressure drop and high flow rate thanks to flow-optimised design.
- High-quality zinc-plated surfaces provide exceptional corrosion resistance
| Operating temperature | Surface treatment | Valve type | Connection/ disconnection | Pressure connection | Material | Interchangeable |
| -25°C to +125°C | MATE 500 (CRIII) | Plate valve | Coupling disconnection | Not allowed | Steel | • FASTER - NV • Stucchi - IR-V • DNP - PDV1/PDS • Parker - 4000 |
Application area
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!