For detailed information, other images and documents, please select individual articles from the following table.
Silicone Protect
Extremely water-resistant fluid silicone grease with higher resistance to heat and cold for seals, plastic guides and door rubbers. Reduces unwanted noises between plastic parts and between plastic, metal and rubber. Water-repellent protective coating reduces frictional wear.
Register now and access more than 50,000 products
Variants
Human+Technology®
- Protects the user and the work environment - free from nerve-damaging n-Hexane, potentially allergenic fragrances and colourants, harmful solvents
- No indicators of toxicological effects
- NSF-registered
- ISO 21469, certified Kosher and Halal
- Formulation contains no silicone oil, PFAS or microplastics
- Lower impact on people and the environment through the use of fewer health-hazardous ingredients
Properties
- Reduces unwanted noises between plastic parts and against metal and rubber
- A colourless oily film reduces frictional wear
- Extremely high water resistance and water-repellent action
- Especially high adhesion on plastics and rubber
- Wide temperature range of -50 °C to +250 °C
- When used in the food preparation industry, only the minimum technically necessary quantity may be used.
- If using the product as a corrosion-protection film, it must be removed completely before the device is put back into operation.
- Ideal for sliding doors and sliding roof brackets
- In case of creaking noises and for lubricating: plastic to rubber, plastic to metal or ceramic, rubber to painted surfaces, e.g. door seals
Refer to the product information before use. Shake can well before use and spray evenly onto parts to be treated from a distance of approx. 20 cm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!