For detailed information, other images and documents, please select individual articles from the following table.
Rivet nut with small countersunk head and knurled shank
A2 stainless steel
Register now and access more than 50,000 products
Variants
- Rivet nuts combine 2 types of fastening: A blind rivet connection and an additional screw connection.
- This primarily enables screw connections to be used in relatively thin-walled structural elements.
The specified values relating to the maximum tractive force of the thread and the maximum tightening torque are guideline values. For this reason, the information may vary depending on the workpiece, drilled hole tolerance and roughness of the surface.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!