Quick-action lever clamp made completely of steel
For detailed information, other images and documents, please select individual articles from the following table.
Quick-action lever clamp made completely of steel
Easy, handy clamping tool for flexible, elastic and sensitive clamping
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- High flexibility as the quick-action clamp is available in a variety of clamping widths
- Precise working thanks to swivelling steel pressure plate and fine metered ratchet mechanism
- Extremely wear-resistant thanks to case-hardened steel pressure plate and sliding bar forged from a single piece, which are both also electroplated
- Long service life of the cam lever made from sintered steel with high surface hardness
- Easy to operate with only one hand
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!