Spring clamp set with 3 different sizes
For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- Set includes 3 sizes, 4 pieces each: size 1 = 90 x 55 x 23 mm, size 2 = 120 x 75 x 30 mm, size 3 = 170 x 110 x 40 mm
- Ergonomic 2-component handle for comfortable handling and a secure grip
- Movable clamping jaws ensure optimal grip on the workpiece
- V-shaped cross groove on the clamping jaws ensures secure fixing of round materials
- Stability and durability due to high-quality material and solid workmanship
- Reliable fixing in a wide range of applications due to high clamping force
- Robust design for long-term use
Application area
- Versatile use in a variety of trades
- Particularly suitable for precise work in wood processing, furniture construction, model making and various DIY projects
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!