For detailed information, other images and documents, please select individual articles from the following table.
Ring shank coil nail on wide plastic tape
Full head ring shank nail, FZV, sloping 16° from the vertical
Register now and access more than 50,000 products
Variants
Good extraction values
- Ribbed shank
Meets corrosion protection requirements according to usage class 3, see Eurocode 5, para. 4.1.
Ring shank nails can be used for construction and cladding jobs. In the case of cladding jobs that are not to be painted, use of stainless nail types is recommended as the zinc used for galvanising may cause dark rings in the wood around the nail.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!