For detailed information, other images and documents, please select individual articles from the following table.
High-pressure hose 1SN/R1T
1SN high-pressure hose for hydraulic, mineral and organic oils, with a polyglycol, water, or oil/water emulsion base
Register now and access more than 50,000 products
Variants
Structure
- Sub-layer: smooth, black, synthetic oil-resistant rubber
- Reinforcement layers: single high-strength steel braid
- Coating: synthetic rubber, highly-resistant to abrasion, ozone, oils and ageing
Standards: ISO 1436/DIN EN 853-1SN/SAE J517-SAE 100R1AT
Approval: BUREAU VERITAS MARINE DIVISION/MSHA
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!