Welcome to Würth Denmark For trade customers only
3-way surface mounted socket

For detailed information, other images and documents, please select individual articles from the following table.

3-way surface mounted socket

With one power USB-C/A double socket and two power sockets for charging and operating several electronic devices
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
  • 2x USB connections: 1x USB-C and 1x USB-A

  • USB output: 5 V DC and 3.6 A total

  • 2x power sockets: 12-24 V

  • With integrated voltage converter and blue LED

  • For electronic devices that can be charged via 5 V USB

  • E1 approval

  • Energy consumption: 1 mA

  • Overload protection, over-temperature protection, reverse polarity protection, short circuit protection, overvoltage protection in the event of voltage spikes of short duration

  • Attachment using included screws

  • Pre-assembled cable connection