Round surface-mounted power USB-C/A double socket with cover
For detailed information, other images and documents, please select individual articles from the following table.
Round surface-mounted power USB-C/A double socket with cover
Cover to seal USB connections
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- Flexible placement
- Quick installation
- 12-24 V DC, output 5 V DC
- With integrated voltage converter
- No LED
- Protection against short circuit, reverse polarity, overload, over-temperature and overvoltage
- E1 approval
- Port: 1 x USB-C + 1 x USB-A
- Output max. 3 A/15 W (port C), 2.5 A/12.5 W (port A)
- Energy consumption < 3 mA
- Attachment using screws
- Pre-assembled cable connection
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!