For detailed information, other images and documents, please select individual articles from the following table.
T piece ORFS, male-male-female
ORFS T-nipple L type, female/male/male thread
Register now and access more than 50,000 products
Variants
ORFS fitting for high-pressure hydraulic applications in various machine and equipment installations. Suitable for very demanding operating conditions.
Can be reopened and retightened. No deformation during tightening. Durable connection, resistant to vibration and does not loosen on its own. You can repair a leaking connection by replacing the O-ring. Can also be used in pipe connections, in which case a support sleeve is required.
- For high-pressure systems
- Sealing between two flat surfaces.
- Can be reopened and retightened, with no deformation during tightening
- Durable connection, does not loosen due to vibration
- Also performs well under poor operating conditions
- You can repair a leaking connection by replacing the O-ring
- Can also be used in pipe connections; a support sleeve is required
- ORFS, O-Ring Flare Seal, seal with an O-ring
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!