For detailed information, other images and documents, please select individual articles from the following table.
Synthetic adhesive lubricant Strong
Extremely well adhering, synthetic lubricant with low drip tendency and emergency running properties thanks to boron nitride. Extremely resistant to spray, salt water, high pressure and high temperatures.
Register now and access more than 50,000 products
Variants
Human+Technology®
- Protects the user and the work environment - free from nerve-damaging n-Hexane, potentially allergenic fragrances and colourants, harmful solvents
- No indicators of toxicological effects
- NSF-registered
- ISO 21469, certified Kosher and Halal
- Formulation contains no silicone oil, PFAS or microplastics
- Lower impact on people and the environment through the use of fewer health-hazardous ingredients
Properties
- Immediate, excellent adhesion on all substrates, which reduces the quantity used
- Boron nitride ensures reduced friction with good emergency running properties
- Colourless, transparent and non-discolouring
- Good resistance to spray and salt water for reliable corrosion protection
- Excellent resistance to pressure and temperatures
- Very good creep effect after spraying along with very good damping properties
- Solvent-free for an extremely short flash-off time
- When used in the food preparation industry, only the minimum technically necessary quantity may be used.
- If using the product as a corrosion-protection film, it must be removed completely before the device is put back into operation.
- For permanent lubrication of moving parts such as chains, ropes, open drives, levers, joints, rods, hinges, sliding parts and bearings requiring a strongly adhering lubricant
- For overhead lubrication points where dripping must be avoided
Refer to the product information before use. Shake can well before use, pre-clean the parts to be lubricated and spray evenly from a distance of approx. 20 cm. Repeat the process for optimum corrosion protection.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!