Welcome to Würth Denmark For trade customers only
Threading die HSS DIN EN 22568 for UNC threads

For detailed information, other images and documents, please select individual articles from the following table.

Threading die HSS DIN EN 22568 for UNC threads

Round threading die, cast in accordance with DIN EN 22568, in a closed design with section (figure B) for the production of UNC standard threads in steel up to 850 N/mm² tensile strength and in cast iron.

See product details

Available in 10 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

Double-sided cutting


  • Can be used on both sides

  • Threads can be cut in one operation

  • Easy cutting and excellent chip evacuation in the cutting direction