For detailed information, other images and documents, please select individual articles from the following table.
Threading die HSS DIN EN 22568 for UNF threads
Round threading die, cast in accordance with DIN EN 22568, in a closed design with section (figure B) for the production of UNF standard threads in steel up to 850 N/mm² strength and in cast iron.
Register now and access more than 50,000 products
Variants
Double-sided cutting
- Can be used on both sides
- Threads can be cut in one operation
- Easy cutting and excellent chip evacuation in the cutting direction
The threading die is placed in the die holder at the level of the middle screw. The screws are tightened with a screwdriver. The threading die is positioned vertically on the workpiece. Can be used on both sides. During cutting, sufficient cutting oil must be added. After two turns, the cut can be broken by briefly turning back.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!