For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 50,000 products
Variants
Pneumatic turntable set
for 4-wheel alignment
Complete set consisting of two pcs pneumatic turntables with spiral connection hoses and compensation bridges.
Can be integrated with the lift’s existing slip plates so the entire system can be operated directly from the lift control panel.
With a single press, the system on all four wheels can be released or locked simultaneously.
The turntables can be mounted on most lifts with a recess
The turntables are stainless and kept movable with replaceable plastic balls ensuring good function and long service life.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!