For detailed information, other images and documents, please select individual articles from the following table.
HUNTER TCX 56 tyre changer
Tyre changer from Hunter with swing arm head suitable for run-flat and other difficult tyre types
Register now and access more than 50,000 products
Variants
With automatic swing arm tower and standard tyre iron head
Multiple features
- Automatic swing arm to save space by swinging to the side instead of to the rear
- With standard head for tire iron
- Self-centring claws with air
- With shock filling system
- BPS Multi function Auxiliary arm left installed
- Dual speed
- Good working position
- Ergonomically height-adjustable fitting table that also handles oversize wheels
- Fast service
- The automatic swing arm can be locked to set wheel diameter and width for time-saving servicing of identical wheel sizes
- Space-saving
- The swing arm uses less space than the tyre changer machines with tilt tower
- Expandability
- Can be converted to multi-machine using QX system with interchangeable headsets. This is a switch between standard head and tyre iron-free mounting head with tyre lifting rods
- Can be combined with wheel lifter to avoid heavy lifting
Suitable for Runflat and other heavy-duty tyre types from 12" to 30" in diameter.
Can be used for everything from simple steel rims to challenging low profile tyres on large rims.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!