VARIFIX support channel bracket 41/86 hdg for Power Lock
For detailed information, other images and documents, please select individual articles from the following table.
VARIFIX support channel bracket 41/86 hdg for Power Lock
Can be used with all 41/86 VARIFIX® rails in conjunction with VARIFIX® Power Lock
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- The VARIFIX support channel bracket 41/86 is specially designed for securely mounting and fastening channels in the VARIFIX system.
- The large base plate provides a stable basis for reliable installation.
- Designed for use with the Power Lock, the support channel bracket allows for a quick and easy connection within the structure.
- The thermally zinc plated surface provides excellent corrosion protection, ideal for demanding installation environments.
- With precisely produced hole and slot dimensions, the support channel bracket adapts flexibly to various mounting conditions.
- The coordinated dimensional system ensures a perfect fit with VARIFIX® 41/86 channels.
Application area
Corner connections, bracket structures and free-standing structures
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!