Wheel lift WD Mobile
For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
Efficient and ergonomic wheel lifter
Designed to make work easier and more efficient. Rollers with ball bearings ensure easy rotation and precise positioning of the wheel. The additional wheels make manoeuvring easy and safe, even under full load.
The ergonomic handle makes the wheel lifter easy to handle, and with a capacity of 250 kg it can handle even the largest truck wheels.
The rollers can be adjusted in width to fit different wheel sizes, with three positions on each side.
For extra convenience, the wheel lifter is equipped with support legs.
Designed to make work easier and more efficient. Rollers with ball bearings ensure easy rotation and precise positioning of the wheel. The additional wheels make manoeuvring easy and safe, even under full load.
The ergonomic handle makes the wheel lifter easy to handle, and with a capacity of 250 kg it can handle even the largest truck wheels.
The rollers can be adjusted in width to fit different wheel sizes, with three positions on each side.
For extra convenience, the wheel lifter is equipped with support legs.
Application area
Wheel lift can be used for very large wheels. Can handle 446/65 - 22.5 among others.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!