Welcome to Würth Denmark For trade customers only
Wheel mounting set 7 pieces
Wheel mounting set 7 pieces - 1
Wheel mounting set 7 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

Wheel mounting set 7 pieces

Makes wheel mounting easier and reduces the burden on the mechanic
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
Ingenious assembly system


  • Especially suitable for vehicles with wheel bolts, for vehicles on which the brake disc is not bolted to the wheel hub and for vehicles with short wheel hub collar

  • The mounting pins are inserted into a wheel hub thread and do not need to be screwed in

  • Suitable for M12 and M14 wheel bolts

  • When placing the first wheel bolt, the weight of the wheel is borne by the mounting pin

  • The mounting aid is first inserted into the hub, which aligns the holes in the brake disc with those of the wheel hub (for vehicles with a loose brake disc)


Scope of delivery


  • 1x wheel mounting pin for wheel bolts M12, L = 127.5 mm

  • 1x wheel mounting pin for wheel bolts M14, L = 127.5 mm

  • 2x replacement sleeve for wheel mounting pin M12, L = 27.8 mm

  • 2x replacement sleeve for wheel mounting pin M14, L = 27.8 mm

  • 1x magnetic holder