For detailed information, other images and documents, please select individual articles from the following table.
Woodex Wood Oil
A clear wood oil that provides long-lasting protection and enhances the natural beauty of the wood. Absorbed into the wood and normally forms no visible film.
Register now and access more than 50,000 products
Variants
Versatile use and long-lasting protection
- A clear wood oil that provides long-lasting protection and enhances the natural beauty of the wood.
- For outdoor use, including decking boards, garden furniture, fences, trellises, doors and stairs.
- The oil protects wood surfaces against moisture and dirt and reduces cracking.
- Solvent-based formula ensures deep penetration into the wood for optimal protection.
- Suitable for heat-treated, pressure-treated and exotic wood species.
Application
- To be used undiluted.
- Stir thoroughly and regularly down to the bottom of the container during application.
- Easy to apply with a brush, sponge or by dipping onto clean and dry wood surfaces.
- Depending on the wood quality, repeat the treatment.
- Wipe off excess oil.
- Clean tools after use with white spirit or a suitable cellulose thinner.
- For best durability, annual re-treatment is recommended.
- Practical coverage:Sawn timber: 5–8 m²/lPlaned timber: 8–10 m²/l
- Drying time at 23°C:Surface dry after: 8 hours. Dry after: 16 hours. Low temperatures and humidity will extend the drying time.
Not suitable for greenhouses, cold frames and shelters for cattle and livestock.
NOTE: Due to the risk of spontaneous combustion, product waste, overspray and contaminated cloths must be stored in a fireproof place in airtight containers. Immersion in water is also recommended.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!