Welcome to Würth Denmark For trade customers only
pias self-drilling screw, hexagon head A2 stainless steel
pias self-drilling screw, hexagon head A2 stainless steel - 1
pias self-drilling screw, hexagon head A2 stainless steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

pias self-drilling screw, hexagon head A2 stainless steel

For fastening aluminium profiles to aluminium substructures ≤ 4 mm
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
  • Reduces installation time by at least 50 % thanks to the drill tip and enables drilling without centre-punching, thread forming and fastening, all in one step

  • Suitable for component combinations tI/tII in accordance with approval ETA-10/0184, aluminium/aluminium
Notice
  • A suitable drill/driver (e.g. cordless drill/driver with depth stop) must be used with self-drilling screws

  • The use of impact drivers is not permitted

  • Self-drilling screws must be inserted perpendicular to the surface of the component