Ring shank coil nail on wide plastic tape
Steel hot dip galvanized w. ring-shaped shank 16°
RDMGNL-16DGR-(HDG)-2,1X40MM
Art.-no. 0481902140
EAN 4053479349121
Register now and access more than 50,000 products
Good extraction values
- Ribbed shank
Meets corrosion protection requirements according to usage class 3, see Eurocode 5, para. 4.1.
Datasheets(X)
Ring shank nails can be used for construction and cladding jobs. In the case of cladding jobs that are not to be painted, use of stainless nail types is recommended as the zinc used for galvanising may cause dark rings in the wood around the nail.
Nominal diameter (d1) | 2.1 mm |
Length (l1) | 40 mm |
Material | Steel |
Surface | Hot dip galvanized |
Number per pallet | 144000 PCS |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!