Welcome to Würth Denmark For trade customers only

Self-drilling ventilation screw

SCR-DBIT-HEX-FLG-WS7-4PT-(A2K)-4,2X13

Art.-no. 5054994213

EAN 4045989840311

Individual price display after login
Self-drilling ventilation screw

Art.-no. 5054994213

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Electrogalvanized drill point screw with hexagonal head and R2 square slot, ensuring good retention and power transmission

Time-saving


  • Self-drilling, predrilling is therefore not necessary

  • R2 square notch ensures good power transmission from the bit to the screw and holds the screw firmly

  • Hexagon head gives good power transmission from the tip to the screw

  • Magnetic tip holds the screw firmly


Robust


  • Locking ribs ensure that the screw does not come loose due to vibration

  • Reduced drill tip
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for joining ventilation pipes/spira pipes, ventilation ducts and thin sheets.

Material

Steel

Surface

Zinc plated

Head type

Hexagon washer head

Drive type

Internal square

Thread type

Self-tapping screw thread

Shape of tip

Drilling tip

Nominal diameter (d1)

4.2 mm

Length (l1)

13 mm

Head diameter (dk)

6.3 mm

Flange diameter (dk)

8.5 mm

Head height (k1)

3.45 mm

Drill tip length (lp)

4.5 mm

Screw-thread length with drill tip

13.0 mm

External drive (s1)

WS1/4

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information