Welcome to Würth Denmark For trade customers only

Turntables PowerSlide Hunter

20-2076-1 - POWERSLIDE TURNPLATES

Art.-no. W331760071

EAN 4046777145427

Individual price display after login
Turntables PowerSlide Hunter

Art.-no. W331760071

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Pneumatic turntable set


for 4-wheel alignment


Complete set consisting of two pcs pneumatic turntables with spiral connection hoses and compensation bridges.


Can be integrated with the lift’s existing slip plates so the entire system can be operated directly from the lift control panel.


With a single press, the system on all four wheels can be released or locked simultaneously.


The turntables can be mounted on most lifts with a recess


The turntables are stainless and kept movable with replaceable plastic balls ensuring good function and long service life.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaUsed for wheel alignment

Product weight (per item)

1.000 g

Spare parts for this product:
Bracket lock for turntable (2023010101)

SP-RETAINER-LOCKING-TURNPLATE-W331760071

x 1 pcs
Compressed air spiral hose Hunter

SP-SPRLHOSE-PN-(137-104-2)-TURNT

x 1 pcs
Screw for axle measurement device

SP-(74-487-2)-UNBR.-PN-TURNTBL-1/2-13X1

x 1 pcs
Screw for axle measurement device

SP-(46-654-2)-SPACER-THREADED-TURNTBL

x 1 pcs
Balls for slip plates

SP-BEARING-BALL-SET-F.W331760071-62PCS

Original fibre balls
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information