Two-handed grease gun
GREASEPISTOL
Art.-no. 0986000109
EAN 4016553042356
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Grease press with extension hose and stepless dosing arm
Robust and easy to work with
- Solid steel press head
- Self sealing steel piston
- Double ball valve
- Infinitely variable metering arm with volume indication
Can be used with
- 500 g of loose grease
- 400 g grease cartridges
Connection M
- 10 x 1
Pump volume at 400 bar back pressure CCM
- 1.4
Supplied with 300 mm long extension hose with hydraulic nosepiece.
Notice
Two-handed operation
DIN 1283.
Product information
Datasheets(X)
Material | Sheet steel |
Length | 300 mm |
Product weight (per item) | 1352 g |